missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Double Blade Refill Cartridge, 24 in.

Catalog No. 17227890
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227890 Red
17227893 Orange
17227892 Yellow
17227888 Green
17227889 Blue
17227894 Purple
17227887 Pink
17227891 White
17227895 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17227890 Supplier Vikan™ Supplier No. 77344

Replacement cartridge for use with double blade ultra hygiene squeegees.

  • Replacement cartridge
  • For Double Blade Ultra Hygiene Squeegees
  • One cartridge replaces both blades
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Red
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Large
Width (English) 1 in.