missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Foam Blade Squeegee, 24 in.

Catalog No. 19830135
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19830135 Yellow
19830134 Red
17227912 Orange
17227911 Green
19830133 Blue
17227913 Purple
17227910 Pink
17227914 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19830135 Supplier Vikan™ Supplier No. 77546

missing translation for 'validMainframeMsg'

Floor squeegee idealfor drying surfaces after a sanitizing process.

  • Provides effective removal of both water and food debris from all types of flooring
  • Blade can be detached easily for cleaning or replacement
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Yellow
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.7 in.