missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Foam Blade Squeegee, 24 in.
Floor squeegee idealfor drying surfaces after a sanitizing process.
Supplier: Vikan™ 77547
Description
- Provides effective removal of both water and food debris from all types of flooring
- Blade can be detached easily for cleaning or replacement
- Color-coded
Chemical Identifiers
| Floor Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.7 in. |
Specifications
| Floor Squeegee | |
| Orange | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.7 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |