missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Swivel Neck Foam Blade Squeegee, 20 in.
Squeegee is designed to allow the tool to reach around machinery and into tight spaces.
Supplier: Vikan™ 77633
Description
- Highly effective on all types of floors
- The swivel neck feature allows flexibility and superior mobility in tight and difficult-to-reach spaces
- The cartridge system blades can be removed for easy cleaning and replaced when worn out
- Cost effective and economical
- Color-coded
Chemical Identifiers
| Floor Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.9 in. |
Specifications
| Floor Squeegee | |
| Blue | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.9 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, Foam Rubber | |
| Large |