missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Foam Blade Refill Cartridge, 20 in.

Catalog No. 17227932
Change view
Click to view available options
Color:
Black
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227932 White
17227933 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17227932 Supplier Vikan™ Supplier No. 77735

Replacement cartridge for a foam blade squeegee.

  • Replacement cartridge
  • With foam rubber squeegee blades

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color White
For Use With (Equipment) 7753 or 7763
Material Polypropylene, Foam Rubber
Quantity 1 Ea.
Size Large
Width (English) 0.8 in.