missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Double Blade Refill Cartridge, 20 in.

Catalog No. 17227886
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227886 Yellow
17227884 Red
17227882 Green
17227883 Blue
17227885 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17227886 Supplier Vikan™ Supplier No. 77336

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement cartridge for use with double blade ultra hygiene squeegees.

  • Replacement cartridge
  • For Double Blade Ultra Hygiene Squeegees
  • One cartridge replaces both blades
  • Color-coded

Specifications

Product Type Floor Squeegee
Certifications/Compliance FDA Compliant
Color Yellow
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Large
Width (English) 1 in.