missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Soft/Still Combo Push Broom, 16 in.

Catalog No. 17227197
Change view
Click to view available options
Color Code:
Black
Blue
Green
Orange
Pink
Purple
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227197 Orange
17227196 Yellow
17227193 Green
17227194 Blue
17227198 Purple
17227192 Pink
19830214 White
17227199 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17227197 Supplier Vikan™ Supplier No. 31747

Combo push broom has two types of bristles to pick up every size of debris.

  • With stiff in the front and soft bristles in the back
  • Stiff bristles loosen stubborn debris
  • Soft bristles sweep away fine particles
  • The hygienic design without sharp angles or molded crevices
  • Easy to keep clean
  • Color-coded

Specifications

Color Code Orange
Product Type Push Broom
Length (English) 16.1 in.
Sterility Non-sterile
Width (English) 2.6 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Stainless Steel