missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Single Blade Ultra Hygiene Bench Squeegee, 16 in.

Catalog No. 17227837
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227837 Yellow
17227835 Red
17227838 Orange
17227833 Green
17227834 Blue
17227839 Purple
17227832 Pink
17227836 White
17227840 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17227837 Supplier Vikan™ Supplier No. 71406
Only null left

Squeegee is ideal for removing water or food debris from food contact surfaces.

  • One-piece construction
  • Single-blade squeegee
  • Ultra-hygienic design that minimizes areas for water and food soils to collect
  • Effective in areas requiring the highest level of hygiene
  • The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces
  • Hygiene squeegees are a good foundation for any HACCP or food safety program
  • A splash guard helps prevent water from reaching the dried surface
  • Color-coded

Specifications

Product Type Single-blade Squeegee
Certifications/Compliance FDA Compliant
Color Yellow
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Large
Width (English) 3.5 in.