missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Single Blade Ultra Hygiene Bench Squeegee, 16 in.
Description
- One-piece construction
- Single-blade squeegee
- Ultra-hygienic design that minimizes areas for water and food soils to collect
- Effective in areas requiring the highest level of hygiene
- The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces
- Hygiene squeegees are a good foundation for any HACCP or food safety program
- A splash guard helps prevent water from reaching the dried surface
- Color-coded
Specifications
Specifications
| Product Type | Single-blade Squeegee |
| Certifications/Compliance | FDA Compliant |
| Color | White |
| Description | Thread type Euro Hygienic |
| Includes | Thread type Euro Hygienic |
| Material | Polypropylene, Rubber |
| Quantity | 1 Ea. |
| Size | Large |
| Width (English) | 3.5 in. |