missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Fine Particle Push Broom, 16 in.
Fine particle push broom is ideal for sweeping flour and starch as well as other dry powders.
$55.25
Specifications
| Product Type | Push Broom |
|---|---|
| Length (English) | 16.25 in. |
| Sterility | Non-sterile |
| Width (English) | 2.8 in. |
| Quantity | 1 |
Description
- Soft bristles for sweeping dry, fine particles
- The soft bristles with split ends will easily sweep fine particles or hold more water and cleaning agent to achieve a maximum washing effect
- The wide block makes sweeping more efficient and allows workers to cover more area at once
- Color-coded
Specifications
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Stainless Steel |
| 16.25 in. | |
| 2.8 in. | |
| Thread type Euro Hygienic | |
| Yes |