missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Single Blade Ultra Hygiene Bench Squeegee, 10 in.
Squeegee is ideal for removing water or food debris from food contact surfaces.
Supplier: Vikan™ 71251
Description
- One-piece construction
- Single-blade squeegee
- Ultra-hygienic design that minimizes areas for water and food soils to collect
- Effective in areas requiring the highest level of hygiene
- The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces
- Hygiene squeegees are a good foundation for any HACCP or food safety program
- A splash guard helps prevent water from reaching the dried surface
- Color-coded
Chemical Identifiers
| Ultra Hygiene Bench Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Rubber | |
| Medium |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.5 in. |
Specifications
| Ultra Hygiene Bench Squeegee | |
| Pink | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.5 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, Rubber | |
| Medium |