missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Double Blade Ultra Hygiene Squeegee, 10 in.

Catalog No. 17227855
Change view
Click to view available options
Color:
Blue
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17227855 Red
17227857 Yellow
17227854 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17227855 Supplier Vikan™ Supplier No. 77114

Squeegee features double rubber blades that are non-porous and easy to clean.

  • Ideal for drying surfaces after a sanitizing process or for pushing food from one area to another
  • Effective in dry production areas
  • Double rubber blades are non-porous and easy to clean
  • Cartridge system blades can be removed for easy cleaning and replaced when worn out
  • Economical hygienic option
  • Color-coded

Specifications

Product Type Double-blade Squeegee
Certifications/Compliance FDA Compliant
Color Red
Description Thread type Euro Hygienic
Includes Thread type Euro Hygienic
Material Polypropylene, Rubber
Quantity 1 Ea.
Size Small
Width (English) 3.5 in.