missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Double Blade Ultra Hygiene Squeegee, 10 in.
Squeegee features double rubber blades that are non-porous and easy to clean.
Supplier: Vikan™ 77113
Description
- Ideal for drying surfaces after a sanitizing process or for pushing food from one area to another
- Effective in dry production areas
- Double rubber blades are non-porous and easy to clean
- Cartridge system blades can be removed for easy cleaning and replaced when worn out
- Economical hygienic option
- Color-coded
Chemical Identifiers
| Double-blade Squeegee | |
| Thread type Euro Hygienic | |
| Polypropylene, Rubber | |
| Small |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.5 in. |
Specifications
| Double-blade Squeegee | |
| Blue | |
| Thread type Euro Hygienic | |
| 1 Ea. | |
| 3.5 in. |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| Polypropylene, Rubber | |
| Small |