missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Double Blade Refill Cartridge, 10 in.
Replacement cartridge for use with double blade ultra hygiene squeegees.
$19.72
Specifications
| Product Type | Floor Squeegee |
|---|---|
| Certifications/Compliance | FDA Compliant |
| Material | Polypropylene, Rubber |
| Quantity | 1 Ea. |
| Size | Small |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
17227879
|
Vikan™
77314 |
Red |
Each for $19.72
|
|
|||||
|
17227881
|
Vikan™
77316 |
Yellow |
Each for $19.72
|
|
|||||
|
17227877
|
Vikan™
77312 |
Green |
Each for $19.72
|
|
|||||
|
17227878
|
Vikan™
77313 |
Blue |
Each for $19.72
|
|
|||||
|
17227880
|
Vikan™
77315 |
White |
Each for $19.72
|
|
|||||
Description
- Replacement cartridge
- For Double Blade Ultra Hygiene Squeegees
- One cartridge replaces both blades
- Color-coded
Specifications
| Floor Squeegee | |
| Polypropylene, Rubber | |
| Small |
| FDA Compliant | |
| 1 Ea. | |
| 1 in. |