missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ 0.5 in. Tube Brush for Flex Rod
Vikan™ 0.5 in. Tube Brush for Flex Rod has versatile medium bristles that can handle scrubbing and still pick up small, fine particles.
Supplier: Vikan™ 53542
Description
- Ideal for cleaning pipes and other small areas
- Best used with flexible handles 5350 and 53525
- The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes
- The nylon handle 53525 can be combined with the brush for the ultimate flexibility
- Color-coded
Specifications
| Tube Brush | |
| Medium Stiffness | |
| Stainless Steel | |
| FDA Compliant | |
| 0.5 in. | |
| 1 Ea. |
| Polyester | |
| Yes | |
| Non-sterile | |
| Green | |
| 7.9 in. | |
| Medium |