Learn More
Applied Biosystems™ ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex and QuantStudio™ 12k Flex System Block Upgrade Kit, 96 well
Description
Specifications
Specifications
| Format | 96-well Plate |
| Content And Storage | Includes standard 96-well Block (0.2mL), heated cover, plate adaptor and calibration kit. |
| For Use With (Equipment) | QuantStudio™ |
| Reaction Speed | Standard |
| Capacity | 1 x 96-well Plate |
| Product Line | ViiA |
| Product Type | System Block Upgrade Kit |
| Description | 96-well Plate |
| Quantity | 1 Upgrade, 1 x 96-well Plate |
Frequently Asked Questions (FAQs)
To open the software download on your Mac, you will need to adjust your security settings using the following instructions from Apple support:
Safely open apps on your mac
Please note, the software should run on Mac OS 10.10 or later.
It is possible to import a standard curve into the Design & Analysis Software (v2.x) if you are analyzing results from one of the following Applied Biosystems real-time PCR instruments:
• 7900HT Fast Real-Time PCR System
• 7500/7500 Fast Real-Time PCR System
• StepOne/StepOne Plus Real-Time PCR System
• ViiA 7 Real Time PCR System
• QuantStudio 1 Real-Time PCR System
• QuantStudio 3 & 5 Real-Time PCR System
• QuantStudio 6 & 7 Flex Real-Time PCR System
• QuantStudio 6 & 7 Pro Real-Time PCR Systems
• QuantStudio 12K Flex Real-Time PCR system
Follow the instructions below to import a standard curve for analysis in the Design & Analysis Software (v2.x):
1. Open the data file in the Design & Analysis Software (v2.x).
2. Click on Actions.
3. Click on "Standard Curve Analysis Setting".
4. Select "External Standard Curves" and click on "Import".
5. Browse to the proper .csv file and click "Open".
6. Click "Apply".
If you are analyzing results from the ViiA 7 Real-Time PCR System, QuantStudio 6 Flex Real-Time PCR System, or QuantStudio 7 Flex Real-Time PCR System, it is possible to import a standard curve into the QuantStudio Real-Time PCR Software following the instructions below:
1. Open the data file in the QuantStudio Real-Time PCR Software.
2. Go to Analysis Settings.
3. Click on the "Standard Curve Settings" tab.
4. Select the option to "Use a standard curve imported from another experiment" and click on "Import".
5. Browse to and highlight the proper data file and click "Select".
6. Click Apply Analysis Settings.
No, the ViiA7 Real-Time PCR System is not compatible with the 7900HT Fast System Twister robot. For automation, the ViiA7 Real-Time PCR System can be connected to one of the following robots:
• Orbitor RS2 Microplate Mover for QuantStudio Systems, Sequential Access (cat. No. A32268)
• Orbitor RS2 Microplate Mover for QuantStudio Systems, Random Access (cat. No. A32269)
• Twister Automation Robot for QuantStudio Systems (Cat. No. 4471066)
You can get a summary of the calibrations from the QuantStudio Software by going to Instrument > Instrument Console > Manage Instrument > Information > Print Calibration Log.
For Research Use Only. Not for use in diagnostic procedures.