missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Vial Rack
Safely store your vials in this autoclavable rack.
Supplier: United Scientific™ 65102
Description
- Sturdy, economical and convenient racks for samples stored in vials.
- Autoclavable at 120°C for 20 minutes.
- Can be stacked when not filled, for easy storage.
- Each well features a drainage hole at the bottom.
- Available in two sizes.
Specifications
| Autoclavable | |
| Vials | |
| 50 | |
| Yes, When Empty | |
| 20 mL Vials | |
| 5 Racks | |
| 29 mm | |
| 30 mm | |
| 175 mm |
| Blue | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| Large | |
| Vial Rack | |
| None | |
| 10 x 5 |
Warning: Cancer and reproductive harm