missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Vial Rack

Catalog No. S16001
Change view
Click to view available options
For Use With (Equipment):
20 mL Vials
8 mL Vials
Diameter (Metric) Inner:
17 mm
29 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric) Inner
S16001 8 mL Vials 17 mm
S15725 20 mL Vials 29 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S16001 Supplier United Scientific™ Supplier No. 65101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safely store your vials in this autoclavable rack.

  • Sturdy, economical and convenient racks for samples stored in vials.
  • Autoclavable at 120°C for 20 minutes.
  • Can be stacked when not filled, for easy storage.
  • Each well features a drainage hole at the bottom.
  • Available in two sizes.

Specifications

Autoclavable Autoclavable
Color Blue
Holds Vials
Material Polypropylene
Positions 90
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 8 mL Vials
Size Small
Includes 5 Racks
Product Type Vial Rack
Diameter (Metric) Inner 17 mm
Shelves None
Height (Metric) 30 mm
Array 15 x 6
Width (Metric) 145 mm
Show More Show Less

Warning: Cancer and reproductive harm