missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vial Decapper Pliers

Catalog No. 13820046
Change view
Click to view available options
Diameter (Metric) Outer:
20 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
13820046 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13820046 Supplier Fisherbrand™ Supplier No. 10401147

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Vial Decapper Pliers are designed to easily remove aluminum crimp tops from vials and bottles.

Fisherbrand™ Vial Decapper Pliers are designed to easily remove aluminum crimp tops from vials and bottles. Available in single- or double-action formats, all pliers are smooth and simple to operate. Durable, high-quality construction ensures consistent, dependable performance.

  • Easily remove aluminum crimp-tops from vials and bottles
  • Smooth and simple to operate
  • Durable, high-quality construction offering consistent, dependable performance
  • Padded-handles allow for maximum grip and comfort to relieve stress tension from hands
  • Made from one-piece, corrosion-resistant ASTM-standard stainless steel
  • Compatible with Gamma/ETO/Autoclavable sterilization methods
  • Overall length: 159 mm (6.25 in.)

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Diameter (Metric) Outer 20 mm
Material Stainless Steel
For Use With (Application) Vial caps of 20mm size
For Use With (Equipment) 20 mm Vial Caps
Certifications/Compliance ISO 9002, cGMP
Product Type Plier-style Decapper