missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Vial, Cuvette and Test Tube Holders for Orion™ AQ7100 and AQ8100 Spectrophotometers
Quickly adapt your Orion™ AquaMate 7100 & 8100 Spectrophotometer to work with multiple sample vessels
Supplier: Thermo Scientific™ AQX1RNDVH
Description
Easy to change & clean Orion™ AquaMate 7100 & 8100 Spectrophotometer sample holders are designed for maximum flexibility.
Easily adapt your Orion™ AquaMate 7100 & 8100 Spectrophotometer to work with multiple sample vessels
Magnetic retention makes these holders quick and easy to clean and change to adapt to your analytical needs.
- AQX1RNDVH: Vial / Test Tube Holder for vials and test tube from 12 to 25 mm OD for Orion™ AquaMate 7100 & 8100 Spectrophotometers
- AQX1SQVH: Standard 10 mm square single-cell holder for Orion™ AquaMate 7100 & 8100 Spectrophotometers
- AQX1LWLVH: Long path rectangular cell holder for 20-100 mm pathlength cuvettes for Orion™ AquaMate 7100 & 8100 Spectrophotometers
Chemical Identifiers
| AquaMate 7100/8100 |
Specifications
| Vial/Test Tube Holder | |
| AquaMate 7100/8100 | |
| Vials and test tube from 12 to 25 mm OD | |
| One cuvette holder built into a sample compartment tray. Snaps into place magnetically. No tools required. |