missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples, 1.52 oz. Amber
Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples are constructed of polypropylene.
Supplier: Thermo Scientific™ 02AMBER
Description
Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples are constructed of polypropylene.
- For storage and transport of light sensitive samples
- Food grade polypropylene
- Airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
Specifications
| 1.5 oz.; Amber | |
| Amber | |
| Non-Sterile | |
| 3.3 in. | |
| 45 mL | |
| 600 Cs. | |
| Vial |
| 0.9 in. | |
| Polypropylene | |
| 45 mL | |
| 1.5 oz. | |
| Flip Top | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) |