missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ ESD, Anti-Static Counter Lab Jackets

Catalog No. 19199002
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19199002 Large
19199001 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19199002 Supplier Red Kap™ Supplier No. KK26BL RG L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Electronic blue counter jacket features a five-gripper front as well as adjustable gripper sleeves with grounding snaps.

  • One-piece collar with notched lapel
  • Adjustable gripper sleeve with grounding snaps
  • Left chest pocket
  • Two lower pockets

Compliance

Meets ESD STM21-1997 standard

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Unisex
Material Polyester, Carbon-modified Nylon
Color Electronic Blue
Closure Type Snaps
Disposable Reusable
Sterility Non-sterile
Resistance Static
Collar Type One-piece, Notched Lapel
Certifications/Compliance ANSI, ESD STM21-1997
Length (English) 33 in.
Length (Metric) 83.82 cm
Weight (English) 4 oz.
Weight (Metric) 113.39 g
Construction Polyester, Carbon Suffused Nylon
Show More Show Less