missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ ESD, Anti-Static Counter Lab Jackets
Electronic blue counter jacket features a five-gripper front as well as adjustable gripper sleeves with grounding snaps.
Supplier: Red Kap™ KK26BLRGM
Description
- One-piece collar with notched lapel
- Adjustable gripper sleeve with grounding snaps
- Left chest pocket
- Two lower pockets
Compliance
Meets ESD STM21-1997 standard
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| Electronic Blue | |
| Reusable | |
| Static | |
| ANSI, ESD STM21-1997 | |
| 83.82 cm | |
| 113.39 g |
| Medium | |
| Polyester, Carbon-modified Nylon | |
| Snaps | |
| Non-sterile | |
| One-piece, Notched Lapel | |
| 33 in. | |
| 4 oz. | |
| Polyester, Carbon Suffused Nylon |