missing translation for 'onlineSavingsMsg'
Learn More

Kent Scientific VetFlo™ Low Profile Anesthesia Masks

Catalog No. p-7077922
Encompass
Change view
Click to view available options
Weight Range:
Under 100 g
Up to 100 g
Up to 300 g
Size:
Small
Medium
Large
Width (Metric):
7 mm
10 mm
16 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight Range Size Width (Metric)
13005151 Under 100 g Small 7 mm
13005153 Up to 100 g Medium 10 mm
13005155 Up to 300 g Large 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13005151 Supplier Kent Scientific Supplier No. VETFLO0801
Only null left

Includes

Five masks, one tubing set, adaptor

Minimizes possibility of waste gas leaks.

  • Tight fit
  • MRI compatible
Applications:
  • Ideal for procedures involving open chest, access to eyes and head

Warranty

One year (parts, labor charges)

Specifications

Autoclavable Autoclavable
Animal Rat
For Use With (Application) Anesthesia, Animal Surgery
Type Mask
For Use With (Equipment) VetFlo-1205S, VetFlo-1210S traditional vaporizer system
Includes Five masks, one tubing set, adaptor
Size Small
Width (English) 0.27 in.
Width (Metric) 7 mm
Weight Range Under 100 g