missing translation for 'onlineSavingsMsg'
Learn More

3M™ Versaflo™ S-Series Headcovers and Hoods

Catalog No. p-200087362
Change view
Click to view available options
Product Type:
Hood with Faceseal
Hood with Inner Shroud
Hood with Neck Collar
Painter's Hood with Inner Shroud Assembly
Color:
Gray
White
Model:
S-433 L-5
S-605-10
S-607-10
S-655
S-657
S-707-10
S-757
S-805-5
Catalog No. Product Type Color Model
19805614 Hood with Faceseal White S-433 L-5
19805619 Hood with Neck Collar White S-605-10
19805620 Hood with Inner Shroud White S-607-10
19805601 Hood with Neck Collar White S-655
19805602 Hood with Inner Shroud White S-657
19805621 Hood with Inner Shroud White S-707-10
19805603 Painter's Hood with Inner Shroud Assembly White S-757
19805540 Hood with Neck Collar Gray S-805-5
8 options

Catalog No. 19805614

Supplier: 3M™ 7000029981

Only null left

3M™ Versaflo™ S-Series Headcovers and Hoods offer a variety of options for faceseals, collars, shrouds, and suspensions, allowing you to choose the respiratory protection that provides the most value and comfort for your team.

  • S-Series respiratory headcovers and hoods are specifically designed to work together with your Versaflo™ Powered Air Respirator and 3M™ Supplied Air Respirator Systems.
  • Provides head, face, neck and shoulder coverage from dust and paint spray.
  • Provides a good field of view.
  • Helps protect eyes and face from liquid splash and low energy flying particles and dust.
  • Versatile accessories available that can help you adapt the hood to your particular environment.

Specifications

Assigned Protection Factor (APF) 1000
Certifications/Compliance NIOSH
Description Integrated Suspension Hood, Large, S-433L-5
Color White
Material Polypropylene
Product Type Hood with Faceseal
Size Large
For Use With (Application) Assembly, facility maintenance, machine operation, painting, sanding
For Use With (Equipment) GVP, Breathe-Easy™, V Series, T-300, T-600, T-800
Material (Lens) PETG
Model S-433 L-5
Quantity 5/Cs.
Dimensions (L x W x H) 19.88 x 10.63 x 9.06 in. (50.49 x 27 x 23.01 cm)
Length (English) 19.88 in.
Length (Metric) 50.49 cm
Width (English) 10.63 in.
Width (Metric) 27 cm
Height (English) 9.06 in.
Height (Metric) 23.01 cm
Show More Show Less