missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Vernier Calipers

These Vernier Calipers are graduated in both English and metric. Designed for monitoring outside, inside, depth and step measurements.

Supplier:  United Scientific™ VCB001

 View more versions of this product

Catalog No. S90343


Only null left

Description

Description

S90343

  • Stainless steel
  • Full length depth gauge
  • Friction ruler
  • Sliding lock for gauging
  • Max. range: 5 1/2 in. or 140 mm
  • Readability: 1/16 in. or 1 mm

S90344

  • Plastic
  • Max. range: 6 in. or 150 mm
  • Readability: 1/128 in. or 0.05 mm
Specifications

Chemical Identifiers

Vernier Caliper
10 in.
Monitoring outside, inside, depth and step measurements
Regular and irregular shaped objects
25.4 cm
Friction ruler, sliding lock

Specifications

Vernier Caliper
Stainless Steel
10 in.
Stainless Steel
125 mm
Friction ruler, sliding lock
Regular and irregular shaped objects
Stainless Steel
25.4 cm
5 in.
Monitoring outside, inside, depth and step measurements
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions