missing translation for 'onlineSavingsMsg'
Learn More

Propper Verline Indicator Tape

Catalog No. 15375172
Change view
Click to view available options
Width (English):
0.75 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15375172 1 in.
15375173 0.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15375172 Supplier Propper Supplier No. 26810600

Propper Verline Indicator Tape secures packages during steam sterilization and confirms exposure to the sterilant after processing. Beige Indicator Tape features distinct green to black color change after exposure to steam.

  • Propper Verline™ Beige Autoclave Indicator Tape is a pressure-sensitive sterilization tape used to distinguish between processed and unprocessed items.
  • Verline™ is a beige autoclave indicator tape used in steam sterilizers. Featuring lead-free indicator ink, placed in green stripes that turn black after exposure to a steam sterilization cycle.
  • Verline™ tape's strong adhesive and even coating allow for even dispensing and easy application. Specifically formulated universal adhesive provides secure bonding with fabric and non-woven wraps, paper, metal, and glass, yet provides easy removal without traces of residue.
  • AAMI/ISO 11140-1 Type 1 Compliant Process Indicator Tape
  • Not Made with Natural Rubber Latex

Specifications

Autoclavable Autoclavable
Description Indicator tape printed with green stripes
Adhesive Type Synthetic
Coating Synthetic Resin
Color Tan
Format Roll
Material Crepe Paper
Product Type Tape
Sterility Non-sterile
Temperature Range (English) 250°F for 30 min., 270°F for 4 min., 275°F for 3 min.
Temperature Range (Metric) 121°C for 30 min., 132°C for 4 min., 135°C for 3 min.
Length (English) 60 yd.
Length (Metric) 55 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less