missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Propper Verline™ Autoclave Indicator Tape
Description
- Verline™ is a beige autoclave indicator tape used in steam sterilizers.
- Featuring lead-free indicator ink, placed in green stripes that turn black after exposure to a steam sterilization cycle.
- Verline™ tape's strong adhesive and even coating allow for even dispensing and easy application.
- Specifically formulated universal adhesive provides secure bonding with fabric and non-woven wraps, paper, metal, and glass yet provide easy removal without residue traces.
- AAMI/ISO 11140-1 Type 1 Compliant Process Indicator Tape
- Not Made with Natural Rubber Latex
- Steri-Wrap™ Unite™ Bonded SMS Wrap for Steam, EO and Plasma Sterilization
Specifications
Specifications
| Certifications/Compliance | AAMI/ISO 11140-1 Type 1 Compliant |
| Color | Beige |
| Product Type | Steam Autoclave Tape |
| Latex Free | Yes |
| No. per Case | 192/Cs. |
| Length (English) | 42 in. |
| Length (Metric) | 14 yd. |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |