missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Venture II™ Safety Glasses
Venture II™ Safety Glasses feature full side protection without distracting sideshields or seams.
Supplier: Pyramex™ SB1835S
Description
- Lightweight spectacles integrate a sideshield into the lens
- High-curve (9.75) dual-lens design provides more than 180° of coverage
- Coated polycarbonate lenses provide superior scratch resistance and filter 99% of all harmful UV light
- Temples adjust to four different sizes
- Pillow-soft, thermoplastic elastomer ''nose-buds'' secure glasses on face for a comfortable fit
Compliance
Meet ANSI Z87.1 requirements and CSA Z94.3 standards
Specifications
| Scratch-resistant, Impact-resistant, UV-treated | |
| Sun Block Bronze | |
| Black | |
| Polycarbonate | |
| Polycarbonate | |
| U6 | |
| Autoclavable |
| Meet ANSI Z87.1 requirements and CSA Z94.3 standards | |
| Safety Glasses | |
| Adjustable | |
| Reusable | |
| Polycarbonate, Nylon | |
| Half Frame |