missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Ventilation Apparatus

Catalog No. S99611
Change view
Click to view available options
For Use With (Equipment):
KR2i/KMPi TFF Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S99611 KR2i/KMPi TFF Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99611 Supplier Eisco™ Supplier No. PH0410B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ventilation Apparatus for demonstrating the concept of convection currents.

Place a lighted candle over one chimney and then use a smoke source over the other chimney to show the flow of convection currents.
  • Metal box with sliding front to provide access to interior
  • Two chimneys sit on top of the box
  • Candle supplied with box
  • L x W x H: 8.7 x 3.2 x 3.2 in. (220 x 80 x 80 mm)

Specifications

For Use With (Equipment) KR2i/KMPi TFF Systems
Weight (English) 2.27 lb.
Weight (Metric) 1.03 Kg
Width (English) 5.9 in.
Width (Metric) 15 cm
Product Type Filter Station