missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Ventilated Hood Dissection Table
Description
Construction
- TUV certified
- Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
- Radii on all inside and outside corners for easy cleaning
- Stainless steel base frame with adjustable feet
- Faucet with cold water control; hose rinse assembly with cold water control
- Hinged plexiglass work shield
- (1) LED light fixture and (1) flex-arm LED light
- GFCI duplex receptacle with waterproof cover
- (2) access panels (one per side)
- Plumbing and electrical lines are factory-installed and require only single-point connection at the project location
Utilities / Power
- Water: Provide 60-65 PSI water pressure and 4 GPM of flow
- 1/4 in. hot, 3/4 in. cold water and 1 1/2 in. drain rough-ins
- Provide 450 - 400 CFM at 0.50 W.G with 6 in. flex duct connection
- Electrical: Provide (1) circuit in a 4 x 4 in. junction box: 115V/60Hz/1Ph/15A
Materials
- 304 stainless steel with No. 4 finish
Dimensions
- 30 L x 56 H in.
- 1036-240-60: 60 W in.
- 1036-240-72: 72 W in.
- 1036-240-84: 84 W in.
- Sink: 12 L x 14 W x 8 D in.
Spécifications
Spécifications
| Type de produit | Dissection Table |
| Matériau | Stainless Steel (304) |
| Hauteur (impériale) | 56 in. |
| Longueur (impériale) | 30 in. |
| Largeur (impériale) | 84 in. |