missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vented Polyethylene Stopper for Cylindrical Dewar Flasks

Vented stopper to minimize evaporation from the Dewar
Supplier: Fisherbrand™ FB1019612
Description
- Polyethylene
- Vented
- For Lab Grade Cylindrical Dewar Flasks
Chemical Identifiers
| Gray | |
| Polyethylene | |
| Lid |
Specifications
| 1900 mL Dewar Flask | |
| Polyethylene | |
| Lid | |
| Gray |
| Stopper | |
| 120 mm | |
| 25 mm |