missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Vend Pack Cut Resistant Medium Duty Glove
Affordable safety gloves offering superb grip
Supplier: Ansell™ 48707VP080
Description
- EDGE™ 48-707 cut and abrasion-resistant gloves provide ANSI cut level A6 and EN 388 ISO cut level F, which afford a very high level of cut protection
- Owing to their palm PU coating, these protective gloves combine good grip as well as dexterity, and are suitable for dry or slightly oily environments
- In addition, EDGE™ 48-707 gloves meet electrostatic discharge protection needs and feature anti-static capabilities
- These grey hand protection gloves also possess a seamless liner and knitted wrist, which deliver a secure fit for use in applications that require high cut resistance
Specifications
| EN 388 | |
| Palm | |
| HPE | |
| Gray | |
| Specific | |
| HPPE | |
| 8 | |
| Aeronautics, Assembly Line | |
| Gray | |
| Rough | |
| Knit Lining | |
| 12 Pairs | |
| 13 | |
| 280 mm |
| Ecovadis Label | |
| Knit | |
| Polyurethane | |
| ANSI A6 | |
| Yes | |
| Mechanical Protection Gloves | |
| EN388:4X43F | |
| Unisex | |
| Knitwrist | |
| Glass Fiber | |
| Bag | |
| Keystone | |
| 11.02 in. |