missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Velocity™ Vials 20R ISO

Catalog No. 01677073
Change view
Click to view available options
Volume (Metric):
26 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
01677073 26 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01677073 Supplier Corning™ Supplier No. 70395E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Type I borosilicate vials with protective external coating to enable better performance and quality.

Corning™ Velocity™ Vials are Type I borosilicate vials with an external low-friction coating that can help improve quality and speed the delivery of lifesaving treatments. Velocity Vials can maximize filling line productivity by increasing efficiency and yield, reducing manufacturing costs, and thereby accelerating the delivery of critical pharmaceutical products.

FEATURES:

  • Internal Coating: No coating present on sealing surface or interior of vial
  • External Coating
    • Improve fill-finish efficiency by 20-50%
    • Reduce the likelihood of damage that leads to cracks, breaks, and cosmetic rejects
    • Up to 96% reduction in glass particulates
    • Strongly adhered, non-removable with no volatile organic compounds
    • Compatible with all manufacturing equipment and processes (i.e. depyrogenation, terminal sterilization, automated visual inspection systems)
    • Transparent
  • Type 1 Glass
    • Meets Type I requirements per USP 660 and European Pharmacopoeia 3.2.1
    • Meets JP 7.01 Test for Glass Containers for Injections.
    • 51 Expansion, Clear Borosilicate Glass, Corning™ 51-V or Corning™ 51-D Tubing
  • Dimensions comply with ISO 8362-1:2018
  • Regulatory Compliance: These products are manufactured in compliance with cGMP per ISO 15378 or ISO 13485

Specifications

Diameter (Metric) Opening 20 mm
Color Clear
Diameter (Metric) Outer 30 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 26 mL
For Use With (Application) Pharmaceutical primary packaging, 13 mm stopper and seals
Graduated No
Material (Coating) Low COF
Neck Style European Blowback
Packaging Type Corrugated Plastic Tray and Lid
Quantity 115/Pk.
Marking Spot No
For Use With (Equipment) Pharmaceutical Liquids
Fit for Purpose Certified Quality
Vial Type Type I Borosilicate, 20R ISO Format
Autoclavable Autoclavable
Certifications/Compliance ISO 8362-1:2018
Height (Metric) 55 mm
Preservative No
Product Type Pharmaceutical Vial
Show More Show Less