missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Velocity™ Nylon Lockout Padlocks, Keyed Different
Accelerate your program with durable Velocity™ Lockout Padlocks.
Specifications
| Key Type | Keyed Different |
|---|---|
| Material | Nylon |
| Quantity | 1 Ea. |
| Product Type | Safety Padlock |
| Catalog Number | Mfr. No. | Material (Shackle) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material (Shackle) | Color | Price | Quantity & Availability | ||||
|
19029933
|
Brady™
SDPLBLK38PLKD |
Plastic | Black |
N/A
|
|
||||
|
19029935
|
Brady™
SDPLBLK38STKD |
Steel | Black |
N/A
|
|
||||
|
19029937
|
Brady™
SDPLBRN38PLKD |
Plastic | Brown |
N/A
|
|
||||
|
19029939
|
Brady™
SDPLBRN38STKD |
Steel | Brown |
N/A
|
|
||||
|
19029941
|
Brady™
SDPLPRP38PLKD |
Plastic | Purple |
N/A
|
|
||||
|
19029943
|
Brady™
SDPLPRP38STKD |
Steel | Purple |
N/A
|
|
||||
|
19029945
|
Brady™
SDPLWHT38PLKD |
Plastic | White |
N/A
|
|
||||
|
19029947
|
Brady™
SDPLWHT38STKD |
Steel | White |
N/A
|
|
||||
Description
Available in the widest variety of colors, materials and styles, and ideal for any size lockout program.
Specifications
| Keyed Different | |
| Nylon | |
| 1 Ea. | |
| Safety Padlock |