missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Velocity™ Nylon Lockout Padlocks, Keyed Alike
Accelerate your program with durable Velocity™ Lockout Padlocks.
$406.62 - $464.71
Specifications
| Key Type | Keyed Alike |
|---|---|
| Material | Nylon |
| Quantity | 6/Pk. |
| Product Type | Safety Padlock |
| Catalog Number | Mfr. No. | Material (Shackle) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material (Shackle) | Color | Price | Quantity & Availability | ||||
|
19029932
|
Brady™
SDPLBLK38PLKA6 |
Plastic | Black |
Pack of 6 Each for $406.62
|
|
||||
|
19029934
|
Brady™
SDPLBLK38STKA6 |
Steel | Black |
Pack of 6 Each for $464.71
|
|
||||
|
19029936
|
Brady™
SDPLBRN38PLKA6 |
Plastic | Brown |
Pack of 6 Each for $406.62
|
|
||||
|
19029938
|
Brady™
SDPLBRN38STKA6 |
Steel | Brown |
Pack of 6 Each for $464.71
|
|
||||
|
19029940
|
Brady™
SDPLPRP38PLKA6 |
Plastic | Purple |
Pack of 6 Each for $406.62
|
|
||||
|
19029942
|
Brady™
SDPLPRP38STKA6 |
Steel | Purple |
Pack of 6 Each for $464.71
|
|
||||
|
19029944
|
Brady™
SDPLWHT38PLKA6 |
Plastic | White |
Pack of 6 Each for $406.62
|
|
||||
|
19029946
|
Brady™
SDPLWHT38STKA6 |
Steel | White |
Pack of 6 Each for $464.71
|
|
||||
Description
Available in the widest variety of colors, materials and styles, and ideal for any size lockout program.
Specifications
| Keyed Alike | |
| Nylon | |
| 6/Pk. | |
| Safety Padlock |