missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Velocity™ 8 in. Compact Cable Lockout Padlocks, Keyed Different

Catalog No. 19029889
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19029889 Black
19029893 Blue
19029897 Brown
19029901 Green
19029905 Orange
19029908 Purple
19029912 Red
19029916 White
19029920 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19029889 Supplier Brady™ Supplier No. CPPLBLK200CBKD

Accelerate your program with Velocity™ Compact Cable Lockout Padlocks - engineered smaller and versatile for complex or unique lockout applications.

Available in the widest variety of colors, materials and styles, and ideal for any size lockout program.

Specifications

Color Black
Key Type Keyed Different
Material Nylon
Quantity 1 Ea.
Product Type Safety Padlock
Height (English) Shackle 4 in.