missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Velocity™ 8 in. Compact Cable Lockout Padlocks, Keyed Alike

Catalog No. 19029919
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19029919 Yellow
19029892 Blue
19029900 Green
19029911 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19029919 Supplier Brady™ Supplier No. CPPLYLW200CBKA6
Only null left

Accelerate your program with Velocity™ Compact Cable Lockout Padlocks - engineered smaller and versatile for complex or unique lockout applications.

Available in the widest variety of colors, materials and styles, and ideal for any size lockout program.

Specifications

Color Yellow
Key Type Keyed Alike
Material Nylon
Quantity 6/Pk.
Product Type Safety Padlock
Height (English) Shackle 4 in.