missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Velocity™ 8 in. Compact Cable Lockout Padlocks, Keyed Alike
Description
Available in the widest variety of colors, materials and styles, and ideal for any size lockout program.
Specifications
Specifications
| Color | Blue |
| Key Type | Keyed Alike |
| Material | Nylon |
| Quantity | 6/Pk. |
| Product Type | Safety Padlock |
| Height (English) Shackle | 4 in. |