missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Velocity™ 16 in. Compact Cable Lockout Padlocks, Keyed Alike
Accelerate your program with Velocity™ Compact Cable Lockout Padlocks - engineered smaller and versatile for complex or unique lockout applications.
$222.70
Specifications
| Key Type | Keyed Alike |
|---|---|
| Material | Nylon |
| Quantity | 6/Pk. |
| Product Type | Safety Padlock |
| Height (English) Shackle | 8 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
19029895
|
Brady™
CPPLBLU400CBKA6 |
Blue |
Pack of 6 Each for $222.70
|
|
|||||
|
19029903
|
Brady™
CPPLGRN400CBKA6 |
Green |
Pack of 6 Each for $222.70
|
|
|||||
|
19029914
|
Brady™
CPPLRED400CBKA6 |
Red |
Pack of 6 Each for $222.70
|
|
|||||
|
19029922
|
Brady™
CPPLYLW400CBKA6 |
Yellow |
Pack of 6 Each for $222.70
|
|
|||||
Description
Available in the widest variety of colors, materials and styles, and ideal for any size lockout program.
Specifications
| Keyed Alike | |
| 6/Pk. | |
| 8 in. |
| Nylon | |
| Safety Padlock |