missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ VDL Series Vacuum Drying Chambers for Flammable Solvents
Description
Benefits
- Fast, gentle drying
- Direct heat transfer through large thermal conducting plates
- Safe work thanks to proven safety concept and ATEX-certified interior
- Also option of modular complete system with vacuum pump and pump chamber
- Explosion-protected unit with classification according to ATEX directive 2014/34/EU: EX II 2/3/- G IIB T3 Gb/Gc/- X.
Important characteristics
- Temperature range: Ambient temperature +10 °C to +110 °C
- ATEX conformity for units: EX II 2/3/- G IIB T3 Gb/Gc/- X
- Intuitive touchscreen controller with graphical pressure and temperature display
- Program-controlled drying monitoring with automatic ventilation at end of process
- Internal data logger, measured values can be read out in open format via USB
- Pressure control device for heating activated from < 100 mbar
- 2 aluminum expansion racks, can be custom-positioned
- Inert gas connection
- Shatterproof, spring-mounted safety glass panel
- Large viewing window
- Computer interface: Ethernet
Optional equipment
- Expansion racks - Choice of aluminum or stainless steel racks depending on the application requirements
- Analogue output for temperature and pressure signals - for external monitoring and evaluation of the process parameters, integration into in-house systems is possible
- Universal ventilation - Selection of different ventilation by air or inert gas
- Universal access port DN 40 - for the introduction of external measuring devices
- Multi Management Software APT-COM - Manage, record and document device parameters
- Services - extensive services ensure correct device function
Specifications
Specifications
| Capacity (English) | 0.8 cu. ft. |
| Controller Type | Intuitive touchscreen controller with graphical pressure and temperature display |
| Description | Series VDL - Vacuum drying chambers for flammable solvents |
| Capacity (Metric) | 24 L |
| Temperature (Metric) | Ambient +9° to 110°C |
| Type | VDL023UL-120V |
| Display | LCD |
| Max. Shelf Load | 20 kg |
| Model | VDL 23 |
| No. of Shelves | 2 included; 4 max. |
| Show More |