missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ VD Series Vacuum Drying Chambers for Non-Flammable Solvents
GREENER_CHOICE

Catalog No. p-7192905
Change view
Click to view available options
Capacity (Metric):
24 L
55 L
119 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08111928 24 L
08111929 55 L
08111930 119 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08111928 Supplier BINDER™ Supplier No. 96300005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

VD Series Vacuum Drying Chambers deliver excellent performance through precise temperature control and gentle drying.

Benefits

  • Fast, gentle drying
  • Expansion rack technology ensures optimal heat transfer
  • Direct heat transfer through large thermal conducting plates
  • Safe work thanks to proven safety concept
  • Also option of modular complete system with vacuum pump and pump chamber
  • Shelves provide flexible placement
  • and the interior is easy to clean

Important characteristics

  • Temperature range: ambient temperature 10 °C to 220 °C
  • Controller with digital display of pressure and temperature
  • Program-controlled drying monitoring with automatic ventilation at end of process
  • Internal data logger, measured values can be read out in open format via USB
  • 1 aluminum expansion rack, can be custom-positioned
  • Inert gas connection
  • Shatterproof, spring-mounted safety glass panel
  • Large viewing window with option of interior lighting
  • Computer interface: Ethernet
  • 2 relay outputs, 24 V DC (max. 0.4 A)

Optional equipment

  • Touchscreen Controller - Graphical display of main process parameter
  • Expansion racks - Choice of aluminum or stainless steel racks depending on the application requirements
  • Analogue output for temperature and pressure signals - for external monitoring and evaluation of the process parameters, integration into in-house systems is possible
  • Universal ventilation - Selection of different ventilation by air or inert gas
  • Universal access port DN 40 - for the introduction of external measuring devices
  • Multi Management Software APT-COM - Manage, record and document device parameters
  • Services - extensive services ensure correct device function

Specifications

Capacity (English) 0.8 cu. ft.
Controller Type Controller with digital display of pressure and temperature
Description Series VD - Vacuum drying chambers for non-flammable solvents
Capacity (Metric) 24 L
Temperature (Metric) Ambient +9° to 220°C
Type VD023UL-120V
Display LCD
Max. Shelf Load 20 kg
Model VD 23
No. of Shelves 1 included; 4 max.
Plug Type NEMA 5-15 P
Shelf Material Aluminum
Dimensions (D x W x H) Interior 295 x 285 x 285 mm
Weight (Metric) 64 kg
Voltage 100 to 120 V
Wattage 0.9 kW
Amperage 10 A
Frequency 50/60 Hz
Show More Show Less