missing translation for 'onlineSavingsMsg'
Learn More

Koehler™ Instrument Needles for Universal Penetrometers

Catalog No. 01511
Change view
Click to view available options
Weight (English):
0.09 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
01511 0.09 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01511 Supplier Koehler™ Instrument Supplier No. K2050000000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For penetration of bituminous materials.

  • Material: Stainless steel with brass ferrule
  • Test Method Standards: ASTM D5; IP 49; DIN 52010
  • Application: penetration of bituminous materials
  • Weight: 0.09 oz. (2.5g)

Specifications

Product Type Penetration Needle
Weight (Metric) 2.5 g
Material Stainless steel, brass
Certifications/Compliance ASTM D5; IP 49; DIN 52010
Weight (English) 0.09 oz.