missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Variable Volume, Fully Autoclavable Micropipettes
These Variable Volume, Fully Autoclavable Micropipettes are highly accurate and easy to calibrate/maintain.
Supplier: United Scientific™ PRV20
Description
- Built-in tip ejectors and autoclavable tip cones work on a click stop digital system.
- Easy to disassemble prior to autoclaving.
- Manufactured in an ISO 9001:2008 certified facility.
- Pipettes are individually calibrated according to ISO 8655 standards.
- A calibration certificate is provided with each pipette.
Specifications
| Autoclavable | |
| Calibrated According to ISO 8655 Standards | |
| Non-sterile | |
| No | |
| Digital | |
| Blue | |
| 228 mm | |
| Reusable |
| Yes | |
| Plastic | |
| For use with 200 μL Tips | |
| 0.10 μL | |
| Calibration Certificate | |
| 2 to 20 μL | |
| Volumetric Pipet |