missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Variable Battery Power Supply

Catalog No. S12988
Change view
Click to view available options
Voltage:
1.5, 3, 4.5, or 6 VDC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S12988 1.5, 3, 4.5, or 6 VDC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12988 Supplier Eisco™ Supplier No. PH0957D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The EISCO Variable Battery Power Supply is a great tool for studying electricity.

  • Allows you to connect up to 4 D cell batteries in series or parallel (comes configured in series, can be converted though - may require additional wires)
  • Perfect for electronics, physics, or even biology experiments
  • Batteries and cables not included
  • Variable battery power supply

Specifications

Product Type Electronics Kit
For Use With (Equipment) Up to 4 D Cells in Series or Parallel
Length (English) 7.8 in.
Length (Metric) 19.81 cm
Material Plastic
Voltage 1.5, 3, 4.5, or 6 VDC
For Use With (Application) Electronics, physics, or biology experiments
Height (English) 1 in.
Height (Metric) 2.54 cm
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 4.8 in.
Width (Metric) 12.19 cm
Show More Show Less