missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vari-Mix™ Replacement Platform

Catalog No. 09047117
Change view
Click to view available options
For Use With (Equipment):
Vari-Mix™ Rocker
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
09047117 Vari-Mix™ Rocker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09047117 Supplier Thermo Scientific™ Supplier No. AY797X1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Vari-Mix™ rocker (NOT INCLUDED)

Use the Thermo Scientific™ Vari-Mix™ Replacement Platform with the Vari-Mix™ rocker.

Use the Thermo Scientific™ Vari-Mix™ Replacement Platform with the Vari-Mix™ rocker. Rocker is NOT included.

  • Double-tiered
  • Measures 32 x 26.9 cm (12.6 x 10.6 in.)

NOTE: Rocker not included.

Specifications

Product Type Replacement Platform
Dimensions (L x W) 12.6 x 10.6 in. (32 x 26.9 cm)
Length (English) Platform 12.6 in.
Length (Metric) Platform 32 cm
Width (English) Platform 10.6 in.
Width (Metric) Platform 26.9 cm
Model Thermo Scientific Vari-Mix Double Tier Platform
For Use With (Equipment) Vari-Mix™ Rocker