missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit, Four Ports 1/8 in., Four Port 1/4 in., and One Port 1/4 in. or 3/8 in. Hose Barb
Description
- Carbon filter prevents volatile organic compound vapors
- Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
Specifications
Specifications
| Accuracy | ±5% |
| Capacity (English) | 1 gal. |
| Capacity (Metric) | 4 L |
| Closure Material | Polypropylene |
| Closure Size | 83 mm |
| Color | White |
| Description | Four (4) 1/8 in. Tubing OD Ports, Three (3) 1/4 in. Tubing OD Ports and One (1) 1/4 or 3/8 in. Tubing ID Hose Barb Ports |
| Dimensions (L x W x H) | 155 x 155 x 400 mm |
| For Use With (Application) | Collect waster from one or more HPLC machines |
| Height (English) | 15.75 in. |
| Show More |