missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SOMNI Scientific™ Vaporizer Service Exchange Iso Ohio 100 (Specify Fill Type, Mount)
Description
- Isoflurane, Ohio 100
- Specify Fill type, Mount and Serial number when ordering
- Maintains accuracy
- Prevents exposure from leaks
- Full Service and Calibration
- Certificate of Calibration included
- Service interval based on manufacturer recommendation
- Warranty provided
Specifications
Specifications
| For Use With (Application) | RM-17003, RM-17004, AMD-17004, TT-17000, OC-21003, OC-21004 |
| Length (English) | 14.5 cm |
| Material | Brass |
| Length (Metric) | 14.5 cm |
| Width (Metric) | 13.5 cm |
| Width (English) | 13.5 cm |
| Electrical Requirements | Animal Inhalant anesthesia |
| Model | Ohio 100 Isoflurane |
| Frequency | Calibration Certificate |
For Veterinary Use Only