missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ VapLock™ Solvent Waste Kits for Justrite™ Containers
VapLock™ Solvent Waste Kits for Justrite™ Containers collect effluent from multiple sources while minimizing harmful solvent exhaust
$1,062.14 - $1,286.43
Specifications
| Closure Size | 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) |
|---|---|
| Size | Justrite Quick-Disconnect |
| For Use With (Application) | Solvent Safety |
| For Use With (Equipment) | Solvent-Compatible Containers |
| Product Type | Solvent Waste Kit |
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|
13311154
|
Cole-Parmer™
1201952 |
Polypropylene |
Each for $1,062.14
|
|
|||||
|
13311155
|
Cole-Parmer™
1201953 |
Stainless Steel, Polypropylene |
Each for $1,175.23
|
|
|||||
|
13311156
|
Cole-Parmer™
1201954 |
PTFE, Stainless Steel |
Each for $1,286.43
|
|
|||||
Description
Easily connect to Justrite safety containers using quick disconnectsWarranty
None
Specifications
| 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F) | |
| Solvent Safety | |
| Solvent Waste Kit |
| Justrite Quick-Disconnect | |
| Solvent-Compatible Containers |