missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ ValueWare™ Volumetric Flasks, Class A, with Snap Cap

Catalog No. S00134
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
2000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00134 2000 mL
S00130 100 mL
S00132 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00134 Supplier DWK Life Sciences Supplier No. 580082000

Calibrated To Contain.

  • Kimax™ KG-33 glass Class A accuracy but without a serial number
  • With polyethylene snap cap

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E288, Class A unserialized requirements.

Specifications

Closure Material Polyethylene
Capacity (Metric) 2000 mL
Height (English) 14.56 in.
Height (Metric) 37 cm
Tolerance ±0.5 mL